Shop All Brass Pipe Fittings
Zurn
Tee, Brass, 4-7/16
Mfr # QET765GX
Zoro # G206134100
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Resistance Properties Chlorine-Resistant, UV-Resistant
- Fitting Material Brass
- Application Potable Water
- Minimum Operating Temperature 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET765GX
- Zoro # G206134100
- UPC # 84169117809
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 4 7/16 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in, 1 1/4 in, 1 in |
Details
Specific Fitting Shape | Tee |
Item | Tee |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Material | Brass |
Application | Potable Water |
Minimum Operating Temperature | 73 Degrees F |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Connection Type | Barbed x Barbed x Barbed |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Barb Style | Standard |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
Fitting Side C Connection Type | Barbed |
End Connection Type | Barbed |
For Tube ID | 1 1/2 in x 1 1/4 in x 1 in |
Fitting Shape | Tee |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 4 7/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- SIOUX CHIEF 38x38 Fem BRS Adapter (907-541001)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type K (KH03005)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ZURN Co2-Pv3-Ss-Cc - Finished Area Deck Plate (CO2-PV3-SS-CC)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (1VEV9)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 1/8 Inch NPT Female (FPE22)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- Zurn Fittings