Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 4-21/32
Mfr # QET775GX
Zoro # G607197247
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Resistance Properties Chlorine-Resistant, UV-Resistant
- Fitting Side A Connection Type Barbed
- Maximum Operating Temperature 200 Degrees F
- Overall Length 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET775GX
- Zoro # G607197247
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Overall Length | 4 21/32 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in, 1 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side C Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
Minimum Operating Temperature | 73 Degrees F |
Barb Style | Standard |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
Connection Type | Barbed x Barbed x Barbed |
Application | Potable Water |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Fitting Shape | Tee |
End Connection Type | Barbed |
For Tube ID | 1 1/2 in x 1 1/2 in x 1 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 4 21/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- DANCO Toilet Tank Ball, Plastic, Black, For All Toilets (80800)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- Zurn Barbed Tube Fittings