Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 4-1/8
Mfr # QET764GX
Zoro # G907197251
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Inner Diameter 3/4 in
- Application Potable Water
- Maximum Operating Temperature 200 Degrees F
- Minimum Operating Temperature 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET764GX
- Zoro # G907197251
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Overall Length | 4 1/8 in |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
For Tube Inside Diameter | 1 1/2 in, 1 1/4 in, 3/4 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Application | Potable Water |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 73 Degrees F |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Barb Style | Standard |
Connection Type | Barbed x Barbed x Barbed |
Maximum Operating Pressure | 160 psi |
Fitting Material | Brass |
Fitting Side C Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1 1/2 in x 1 1/4 in x 3/4 in |
Fitting Shape | Tee |
End Connection Type | Barbed |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 4 1/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING H-541-AA 1 Inch SCREW DRIVER STOP (4500148)
- WOODFORD MFG 3/4 in. Female SWT x 16 in. Freezeless Wall Hyd w-Double-Check BP (67C-16)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- Zurn Barbed Tube Fittings