Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 3-13/16", PK10
Mfr # QET555GX
Zoro # G807197238
Sold in multiples of 10 for $2,969.90
Free Shipping & Returns
$2,969.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Barb Style Standard
- Resistance Properties Chlorine-Resistant, UV-Resistant
- Fitting Side A Connection Type Barbed
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QET555GX
- Zoro # G807197238
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 13/16 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Barb Style | Standard |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 73 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 160 psi |
Connection Type | Barbed x Barbed x Barbed |
Fitting Material | Brass |
Fitting Side C Connection Type | Barbed |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Application | Potable Water |
For Tube ID | 1 in x 1 in x 1 in |
End Connection Type | Barbed |
Fitting Shape | Tee |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 3 13/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Strngarm Hnd&Lvr Clschrm (6051BP)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 200m, PK20 (155396-75)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- Zurn Barbed Tube Fittings