Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 3-1/2", PK10
Mfr # QET553GX
Zoro # G407197225
product price: $296.99
/pk 10, $29.70/ea
Sold in multiples of 10 for $2,969.90
Free Shipping & Returns
$2,969.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Maximum Operating Pressure 160 psi
- Fitting Material Brass
- Connection Type Barbed x Barbed x Barbed
- Minimum Operating Temperature 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET553GX
- Zoro # G407197225
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Overall Length | 3 1/2 in |
For Tube Inside Diameter | 1 in, 1/2 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Maximum Operating Pressure | 160 psi |
Fitting Material | Brass |
Connection Type | Barbed x Barbed x Barbed |
Minimum Operating Temperature | 73 Degrees F |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Barb Style | Standard |
Maximum Operating Temperature | 200 Degrees F |
For Tube ID | 1 in x 1 in x 1/2 in |
Fitting Shape | Tee |
End Connection Type | Barbed |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 3 1/2 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155263-75)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-BN)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- GENOVA 1 in. Insert in. X 1 in. D Insert Nylon Elbow (904-254001)
- Zurn Barbed Tube Fittings