Shop All Barbed Tube Fittings
Zurn
Tee, Brass, 2-1/4", PK25
Mfr # QET333GX
Zoro # G707197239
product price: $246.99
/pk 25, $9.88/ea
Sold in multiples of 25 for $6,174.75
Free Shipping & Returns
$6,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Resistance Properties Chlorine-Resistant, UV-Resistant
- Connection Type Barbed x Barbed x Barbed
- Fitting Side B Tube Inner Diameter 1/2 in
- Fitting Side C Tube Inner Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET333GX
- Zoro # G707197239
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Connection Type | Barbed x Barbed x Barbed |
Barb Style | Standard |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Maximum Operating Pressure | 160 psi |
Fitting Side A Connection Type | Barbed |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Minimum Operating Temperature | 73 Degrees F |
Application | Potable Water |
Fitting Side C Connection Type | Barbed |
Fitting Shape | Tee |
End Connection Type | Barbed |
For Tube ID | 1/2 in x 1/2 in x 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 1/4 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (461-080)
- HYDROMAXX 1/4" IDx3/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014050)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007731)
- KOHLER Single Mounting Hardware Kit (K-1131484)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- Zurn Tube Fittings