Shop All PEX Fittings
Zurn
Tee, Brass, 1" x 1" x 1/2" Tube, PEX
Mfr # QQT553GX
Zoro # G3778945
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 1" x 1" x 1/2"
- Pipe Size - Pipe Fitting 1" x 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQT553GX
- Zoro # G3778945
- UPC # 084169016584
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1" x 1" x 1/2" |
Pipe Size - Pipe Fitting | 1" x 1" x 1/2" |
PEX Size | 1" x 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1" x 1/2" |
For Tube Inside Diameter | 1 in, 1/2 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Overall Length | 2 7/32 in |
Description
Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 7/32 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Victorian Finial 3-1/2 (60111)
- LEGEND VALVE 1-1/4" x 1" BRZE HYDRANT TEE (312-087)
- SLOAN Battery Powered, Sensor Activated, Electronic Hand Washing Faucet for hot and cold Water Operation (3335060)
- VIVE HEALTH Toilet Safety Rail (LVA1010)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- ZURN Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC55X)
- ZURN Coupling, Low Lead Brass, 1/2" Pipe (QQC33GX)
- ZURN Tee, Brass, 1" x 3/4" x 3/4" Tube, PEX (QQT544GX)
- APOLLO Pex Pinch Clamp Tool (69PTKG1096)
- Zurn PEX Fittings