Shop All Brass Pipe Fittings
Zurn
Tee, 5 PK
Mfr # QQT876GX
Zoro # G106134095
product price: $494.99
/pk 5, $99.00/ea
Sold in multiples of 5 for $2,474.95
Free Shipping & Returns
$2,474.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side A Tube Inner Diameter 2 in
- Connection Type Barbed x Barbed x Barbed
- Barb Style Standard
- Resistance Properties Chlorine-Resistant, UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT876GX
- Zoro # G106134095
- UPC # 84169115683
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 2 in |
Overall Length | 4 1/4 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Fitting Side C Tube Inner Diameter | 1 1/4 in |
For Tube Inside Diameter | 1 1/2 in, 1 1/4 in, 2 in |
Details
Specific Fitting Shape | Tee |
Item | Tee |
Connection Type | Barbed x Barbed x Barbed |
Barb Style | Standard |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Material | Brass |
Standards | ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1807, ASTM F877, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61 |
Maximum Operating Pressure | 160 psi |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Application | Potable Water |
Minimum Operating Temperature | 73 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Fitting Shape | Tee |
End Connection Type | Barbed |
For Tube ID | 2 in x 1 1/2 in x 1 1/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/4 in, Overall Length 4 1/4 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX260225PWREV)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77CLF10301A)
- TOTO Hand Shower, Brushed Nickel, Wall (TS111FL51#BN)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-7/8 in. Tube, Steel (CN30)
- ZURN Co2-Pv3-Ss-Cc - Finished Area Deck Plate (CO2-PV3-SS-CC)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- JMF PIPE ELBOW 45 1/2""FPT LF (4505657)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE DROP EA (302-234)
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- Zurn Brass Pipe Fittings