Shop All Brass Pipe Fittings
Zurn
Tee, 5 PK
Mfr # QQT874GX
Zoro # G606134090
product price: $475.99
/pk 5, $95.20/ea
Sold in multiples of 5 for $2,379.95
Free Shipping & Returns
$2,379.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side A Tube Inner Diameter 2 in
- Fitting Side B Connection Type Barbed
- Maximum Operating Temperature 200 Degrees F
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQT874GX
- Zoro # G606134090
- UPC # 84169115669
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 2 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Overall Length | 3 31/32 in |
For Tube Inside Diameter | 1 1/2 in, 2 in, 3/4 in |
Details
Specific Fitting Shape | Tee |
Item | Tee |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Application | Potable Water |
Fitting Material | Brass |
Standards | ANSI Standard 14, ANSI Standard 372, ANSI Standard 61, ASTM F1807, ASTM F877, CSA B137.5, NSF Standard 14, NSF Standard 372, NSF Standard 61 |
Barb Style | Standard |
Connection Type | Barbed x Barbed x Barbed |
Minimum Operating Temperature | 73 Degrees F |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
Fitting Shape | Tee |
End Connection Type | Barbed |
For Tube ID | 2 in x 1 1/2 in x 3/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 3 31/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- EEMAX Heating Element, Bare Wire, 120V, 3500W (EX410)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- ZURN Co2-Pv3-Ss-Cc - Finished Area Deck Plate (CO2-PV3-SS-CC)
- IRONWERKS DESIGNS Brass 2 PK (BFC.3-4.2)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size (706124-02)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202P-6-6)
- MIDWEST FASTENER 90° x 3/8" x 1/4" Brass Male Elbows 4PK (76348)
- Zurn Brass Pipe Fittings