Shop All Brass Pipe Fittings
Zurn
Tee, 25 PK
Mfr # QET433GX
Zoro # G706134099
product price: $267.99
/pk 25, $10.72/ea
Sold in multiples of 25 for $6,699.75
Free Shipping & Returns
$6,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Inner Diameter 1/2 in
- Fitting Side A Tube Inner Diameter 3/4 in
- Connection Type Barbed x Barbed x Barbed
- Fitting Side C Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QET433GX
- Zoro # G706134099
- UPC # 84169117601
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 2 11/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in, 3/4 in |
Details
Specific Fitting Shape | Tee |
Item | Tee |
Connection Type | Barbed x Barbed x Barbed |
Fitting Side C Connection Type | Barbed |
Maximum Operating Temperature | 200 Degrees F |
Standards | ANSI Standard 372, ANSI Standard 61, ASTM F1960, CSA B137.5, NSF Standard 372, NSF Standard 61 |
Application | Potable Water |
Fitting Material | Brass |
Resistance Properties | Chlorine-Resistant, UV-Resistant |
Barb Style | Standard |
Maximum Operating Pressure | 160 psi |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 73 Degrees F |
Fitting Side A Connection Type | Barbed |
End Connection Type | Barbed |
Fitting Shape | Tee |
For Tube ID | 3/4 in x 1/2 in x 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 11/32 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- LEGEND VALVE 1" O-RING FOR NL PRESS UNIONS (450-845P)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- HONEYWELL Ds06-101-Dus-Lf 3/4" Ds06 (DS06-101-D)
- ZURN Co2-Pv3-Ss-Cc - Finished Area Deck Plate (CO2-PV3-SS-CC)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 1" Pipe Size (22UL45)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCL1)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (22UL41)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- K-T INDUSTRIES Quick Coupler, 3/8 in Connection, MNPT x Quick Connect, Brass (6-7070)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2201P-2-2)
- Zurn Fittings