Shop All Backflow Preventers
Zurn
Tcu W/Sxl / Ag Lead Free 1-1/2" 975Xl2
Mfr # 112-975XL2TCUSAG
Zoro # G7738033
product price: $1,758.01
/ea
Free Shipping & Returns
$1,758.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Features Test cocks pointed up for easy installation close to a wall
- Length 9.8
- Height 20
- Material of Construction Low-lead law compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-975XL2TCUSAG
- Zoro # G7738033
- UPC # 670240383241
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 |
Length | 9.8 |
Height | 20 |
Details
Item | Tcu W/Sxl & Ag Lead Free 1-1/2" 975Xl2 |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Tcu W/Sxl & Ag Lead Free 1-1/2 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- SLOAN 2.2 gpm Laminar Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1029-A)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- ZURN Backflow Preventer, 1 in, FNPT (1-375FT)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375XL)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL2)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- Zurn Backflow Preventers