Shop All Backflow Preventers
Zurn
Tcu W/Ft Lead Free 1-1/2" 975Xl2
Mfr # 112-975XL2TCUFT
Zoro # G7738155
Free Shipping & Returns
$1,436.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
- Height 20
- Length 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 112-975XL2TCUFT
- Zoro # G7738155
- UPC # 670240690813
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 |
Height | 20 |
Length | 9.8 |
Details
Item | Tcu W/Ft Lead Free 1-1/2" 975Xl2 |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Tcu W/Ft Lead Free 1-1/2 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4560050CP)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- TECHNIFIT Fitting, PTC, Double Male Banjo, 8mm x 1/4" Male BSPT (R) (PHL08-02(2))
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 (34-975XL2AG)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- OATEY PVC Backwater Valve, 6" (43908)
- Zurn Valves