Shop All Backflow Preventers
Zurn
Tcu Fast Test Lead Free 3/4" 975Xl2
Mfr # 34-975XL2TCUFT
Zoro # G8668430
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
- Height 6.3
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-975XL2TCUFT
- Zoro # G8668430
- UPC # 612052101132
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.3 |
Length | 13 |
Details
Item | Tcu Fast Test Lead Free 3/4" 975Xl2 |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Tcu Fast Test Lead Free 3/4 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- POWERMATE Ball Valve, 3/4" Fx3/4" M (073-0029RP)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- ZURN W/Ubv Lead Free 1" 950Xlt2 (1-950XLT2U)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL2TCUFT)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- Zurn Backflow Preventers