Shop All Backflow Preventers
Zurn
Tc Up Lead Free 2" 975Xl2
Mfr # 2-975XL2TCU
Zoro # G7737884
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
- Length 9.8
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-975XL2TCU
- Zoro # G7737884
- UPC # 612052009384
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 |
Length | 9.8 |
Height | 20 |
Details
Item | Tc Up Lead Free 2" 975Xl2 |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Tc Up Lead Free 2 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Temperature Controller White (MC-601-W)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- KBI CHECK VALV 1"" FPT (1001-10)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Backflow Preventer, 1 in. Size, Bronze (1-375XLB)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- Zurn Valves