Shop All Backflow Preventers
Zurn
Tc Up Lead Free 1" 975Xl2
Mfr # 1-975XL2TCU
Zoro # G7737169
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 6.3
- Length 13
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-975XL2TCU
- Zoro # G7737169
- UPC # 889934074628
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.3 |
Length | 13 |
Details
Item | Tc Up Lead Free 1" 975Xl2 |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Tc Up Lead Free 1 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH441B-25K)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- KOHLER Kit Spr Pcba Mode Hp Dual Prog (1407220)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Backflow Preventer, 1 in, FNPT (1-375S)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375XL)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL2)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- Zurn Valves