Shop All Toilets
Zurn
Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White
Mfr # Z5570
Zoro # G8699311
product price: $420.35
/ea
Free Shipping & Returns
$420.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 19" |
Depth | 31" |
Rim Height | 15-3/8" |
Trapway Dia. | 2-1/8" |
Height | 30-3/8" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size (406020BC)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- APOLLO VALVES Safety Relief Valve, 1 In, 100 psi, Bronze, BtuH: 3, 500, 000 (1060520)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- TOTO One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- Zurn Toilets