Shop All Toilets
Zurn
Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White
Mfr # Z5560
Zoro # G8699327
Free Shipping & Returns
$432.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 19" |
Depth | 31" |
Height | 32" |
Rim Height | 17" |
Trapway Dia. | 2-1/8" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016803)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC121210PK)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5655.258.00.00.00)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- Zurn Toilets