Shop All Toilets
Zurn
Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White
Mfr # Z5535-K
Zoro # G5068682
product price: $325.60
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$325.60
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/16" |
Manufacturers Warranty Length | 3 Yr. |
Bowl Depth | 20-9/16" |
Depth | 29-1/4" |
Rim Height | 15" |
Trapway Dia. | 2-1/8" |
Height | 29-1/8" |
Description
Tank Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Integrated Diverter Lever Chrome (H559)
- VIEGA Viega MegaPressG coupling No stop, 3/4" x 3/4" (25036)
- PFISTER Pfister Hub Deco Lvr Handle Pb (940-702V)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5655.258.00.00.00)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- KOHLER Elongated 1.6 GPF Toilet (3978-0)
- Zurn Toilets