Shop All Toilet Repair Parts
Zurn
Tank Lever, Chrome
Mfr # S004
Zoro # G5381774
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Zinc
- Type Handle
- Material of Construction Zinc
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # S004
- Zoro # G5381774
- UPC # 670240235427
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Zinc |
Type | Handle |
Material of Construction | Zinc |
Color/Finish | Chrome |
Finish | Chrome |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Item | Trip Lever |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- MOEN Posi-Temp(R) Tub/Shower (T2193EP)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG16)
- EZ-FLO EASTMAN Dshwshr Bracket Set (41016PK)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZURN Toilet Seat (Z5955SS-EL)
- ZURN AquaVantage Urinal Rebuild Kit, 1.0 Gal (P6000-EUA-WS1-RK)
- ZURN Piston Cylinder, Plastic (P6000-E18)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- JONES STEPHENS Adj Urinal Flange Kit, PVC, 2" (F10001)
- Zurn Toilet Repair Parts