Shop All Faucet Repair and Maintenance
This Product is Discontinued
Zurn
Swing Utility Sink Faucet, Chrome, 1 Hole, ADA Compliant (Discontinued)
Mfr # JP2620-PF-XL
Zoro # G6100385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Chrome
- Standards ADA Approved
- Includes Mounting Hardware, Spray Head Pull Out Stop, Water Supply Lines
- Height 7-1/4"
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP2620-PF-XL
- Zoro # G6100385
- UPC # 670240809758
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 7-1/4" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 7/8 in |
Spout Height | 7 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Straight Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.