Shop All Barbed Tube Fittings
Zurn
Sweat adapter, Brass, 1-1/2", PK10
Mfr # QQ712GX
Zoro # G207197074
product price: $144.99
/pk 10, $14.50/ea
Sold in multiples of 10 for $1,449.90
Free Shipping & Returns
$1,449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Temperature 200 Degrees F
- Resistance Properties Dezincification-Resistant
- Maximum Operating Pressure 160 psi
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQ712GX
- Zoro # G207197074
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Inner Diameter | 61/64 in |
Overall Length | 1 1/2 in |
For Tube Inside Diameter | 24/25 in |
Fitting Pipe Size | 1 1/4 in |
Details
Item | Sweat adapter |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Dezincification-Resistant |
Maximum Operating Pressure | 160 psi |
Fitting Material | Brass |
Compatible Tube Material | Polyethylene |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Standards | ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61 |
Barb Style | Standard |
Application | Potable Water |
End Connection Type | Barbed |
Fitting Shape | Adapter |
For Tube ID | 24/25 in |
Description
Sweat adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 61/64 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flange, Disposal (1023393-S)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-6-6)
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ANDERSON METALS Fip Hose Bar B Yel Brass 1/4 X 1/8 (757002-0402)
- Zurn Tube Fittings