Shop All Toilet Repair Parts
Zurn
Supply Line, Blue
Mfr # Z8106-02A
Zoro # G5380627
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Material of Construction Plastic
- Color/Finish Blue
- Standards ASSE A1037-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8106-02A
- Zoro # G5380627
- UPC # 670240235465
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Plastic |
Material of Construction | Plastic |
Color/Finish | Blue |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Includes | back up cartridge, Flush handle, gasket, pressure reducing valve |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Item | Supply Lines |
Sub-Category | Hardware and Gaskets |
Accessory Type | Supply Lines |
Description
Supply Lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013604)
- DIVERSITECH Concentric Vent, 3" (CVENT-3)
- NEOPERL 3/8" Faucet Adapter, Brass (55 1150 5)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- ZURN Vacuum Breaker, For Toilets, Urinals (P6000-1-A-CP)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUA-WS-RK)
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-PWS-RK)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- Zurn Toilet Repair Parts