Shop All Pre-rinse Faucets and Accessories
Zurn
SUPPLY HOSE 3/8 X 3/8 X 12" LONG
Mfr # P6900-SSH-2
Zoro # G4130218
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose
- Material Stainless Steel
- Length (In.) 12"
- Size 3/8 "X 3/8" X 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6900-SSH-2
- Zoro # G4130218
- UPC # 670240412446
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 12" |
Size | 3/8 "X 3/8" X 12" |
Details
Sub-Category | Hose |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- SANITUBE Clamp Lateral Wye-304, 1-1/2 (28AMP4-150)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- T&S BRASS S/S Flexible Hose26" For - Part# B0026Hm (B0026HM)
- COMPONENT HARDWARE Valve, Spray (1.05 Gpm) (KLP50-0220105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- Zurn Kitchen Faucets & Accessories