Shop All Drain Strainers
Zurn
Strainer, Brushed/Nickel, 8-7/8 in. L
Mfr # PN1900-2-GRATE
Zoro # G3894171
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains Nickel
- Color - Drains Brushed Nickel
- Length - Drains 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PN1900-2-GRATE
- Zoro # G3894171
- UPC # 670240583856
- Country of Origin India
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 8 7/8 in |
Length (In.) | 8-7/8 |
Pipe Dia. (In.) | 3 |
Overall Width | 11 1/4 in |
Overall Length | 8 7/8 in |
Description
Strainer, Product Type Strainer, Overall Width 11 1/4 in, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Material Nickel, Finish Brushed Nickel, Installation Type Drop-In, Color Silver, Grate Surface Type Partial Opening, Shape Square, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain Sink, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- KOHLER Bumper, Bottom Right (1225277)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- Zurn Drain Strainers