Shop All Sink Drains
Zurn
Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer
Mfr # ZSS250-PC
Zoro # G3984051
original price:
$21.19
6% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length - Drains 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZSS250-PC
- Zoro # G3984051
- UPC # 670240535411
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 4 3/8 in |
Overall Diameter | 4 3/8 in |
Overall Height | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Strainer, ADA Compliant No, Outlet Location Bottom, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards CSA B125.1, CSA B125.2, cUPC, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Const (M 6059)
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass 90 Degree Elbow (EPXE3434)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-IP)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR364-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- Zurn Sink Drains