Shop All Drain Strainers
Zurn
Strainer, 8-7/8 in. L, Bronze/Nickel
Mfr # PN1900-GRATE
Zoro # G3894165
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains Nickel
- Color - Drains Brushed Nickel
- Length - Drains 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PN1900-GRATE
- Zoro # G3894165
- UPC # 670240507111
- Country of Origin India
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 12 in |
Pipe Dia. (In.) | 3 |
Length (In.) | 12 |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Strainer, Product Type Strainer, Overall Width 12 in, Overall Length 12 in, Overall Diameter Not Applicable, Material Nickel, Finish Brushed Nickel, Installation Type Drop-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Load Capacity 2,000 lb, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain Sink, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- KOHLER Spray Assembly (1382769-CP)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500173083)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- Zurn Drain Strainers