Shop All Supply Stop Valves
Zurn
Stop Valve, Chrome, 1/2 in. Inlet Size
Mfr # Z8806-XL-LK-PC
Zoro # G3984289
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Material of Construction Brass
- Inlet Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8806-XL-LK-PC
- Zoro # G3984289
- UPC # 670240794627
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Pipe Dia. (In.) | 1/2 |
Outside Dia. (In.) | 3/8 |
Length (In.) | 2-3/4 |
Supply Stop Inlet Size (In) | 1/2 |
Inlet Size (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX7)
- SHARKBITE PEX TUBE CUTTER 1/2"" (U701A)
- KOHLER Trip Lever (9167-L-BL)
- ELKHART COPPER TEE 1X1X1/2 in. SWT (W01740D)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Stop Valve, Chrome, 3/8 in. Pipe Dia. (Z8800-XL-PC)
- ZURN Lavatory Supply Stop, 1/2 inx3/8 in CTS (Z8804-XL-LR-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Chrome, FIP (Z8804-XL-LKQ-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- MOEN Check Stop (130158)
- Zurn Valves