Shop All Plumbing Parts
Zurn
Stop Nut, Coupling, Use With Control Stop
Mfr # P6000-C32-CP
Zoro # G3030754
original price:
$5.49
6% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coupling
- Fits Brand Zurn
- Material Brass
- For Use With Control Stop
- For Use With Mfr. Model Number Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-C32-CP
- Zoro # G3030754
- UPC # 670240414037
- Country of Origin Thailand
- Category Plumbing Parts
Details
Type | Coupling |
Fits Brand | Zurn |
Material | Brass |
For Use With | Control Stop |
For Use With Mfr. Model Number | Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC |
Item | Stop Nut |
Accessory Type | Tailpiece Coupling Nut |
Description
Tailpiece Coupling Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS31812)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- HYDRA-ZORB Strut Mount Cushion Clamp, 160mm, Electro Galvanized Gold (160MMHZ)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (107-325NL)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- ZURN Z1341-BOX for Z1341 Hydrant (Z1341-BOX)
- ZURN Handle Nut Wrench, For 2VEJ4 (PERK6000-CWR)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- Zurn Plumbing Parts