Shop All Bathroom Sink Faucets
Zurn
Steel Lavatory Concealed Arm Carrier
Mfr # Z1231-F/AM-0124.024
Zoro # G5059031
product price: $949.90
/ea
Free Shipping & Returns
$949.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Dura Coated
- Gauge 11 ga
- Overall Length (In.) 16 7/8 in
- Overall Height (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1231-F/AM-0124.024
- Zoro # G5059031
- UPC # 670240062146
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Length (In.) | 16 7/8 in |
Overall Height (In.) | 36 in |
Overall Width (In.) | 16 1/2 in |
Overall Height | 36 in |
Overall Width | 16 1/2 in |
Overall Depth | 16 7/8 in |
Details
Mounting Type | Wall |
Finish | Dura Coated |
Gauge | 11 ga |
Material of Construction | Steel |
Standards | ASME A112.6.1M |
Color/Finish | Mill |
Item | Sink Accessory |
Compliance | ASME/ANSI A112.6.1M-1997 |
Includes | Upright Rough in Box |
Material | Carbon Steel |
For Use With | Hung Lavatories |
Accessory Type | Lavatory Concealed Arm Carrier |
Product Type | Lavatory Concealed Arm Carrier |
Weight Capacity | 250 lb |
Description
Lavatory Concealed Arm Carrier, For Use With Hung Lavatories, Gauge 11 ga, Includes Upright Rough in Box, Material Carbon Steel, Mounting Type Wall Mount, Overall Depth 16 7/8 in, Overall Height 36 in, Overall Width 16 1/2 in, Product Type Lavatory Concealed Arm Carrier, Standards ASME A112.6.1M, Weight Capacity 250 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 304SS (SHT62375-PP)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- ZORO SELECT 1/4" OD x 1 ft. Welded Stainless Steel Tubing (87115)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7440-XL-FC)
- ZURN Single Post Sensor Faucet (Z6936-L)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL)
- ZURN Single Post Sensor Faucet (Z6936-CP4)
- ZURN Sensor Faucet (Z6913-XL-MV)
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-L9E36ABCP)
- Zurn Bathroom Sink Faucets & Accessories