Shop All Faucet Repair and Maintenance
Zurn
Spout, Gooseneck, for 2VEJ7, 2VEJ8
Mfr # P6900-GB
Zoro # G9364789
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Zurn
- Material metal
- Material of Construction Metal
- Includes nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-GB
- Zoro # G9364789
- UPC # 670240537750
- Country of Origin Thailand
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Zurn |
Material | metal |
Material of Construction | Metal |
Includes | nut |
For Use With | Goose Neck Faucets |
Item | Gooseneck Spout |
Description
Gooseneck Spout, Material of Construction Metal, For Use With Goose Neck Faucets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch x 2 Inch Slip x Slip PVC Bushing SCH 40 (8113374)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- ZORO SELECT 1/4" Female NPT x Female NPT Steel Merchant Coupling Class 150 (71101)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- ZURN ReplacementBattery, Plastic, FitsZurnBrand (P6900-GEN-BAT)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- ZURN Spout, 8", Brass (G67891)
- ZURN TG3 SERVICE STOP REPAIR KIT (RK7300-50A)
- ZURN Coupling, Plastic, 3" x 12" Size (P1201-TC-12-CPLG)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- Zurn Faucet Repair and Maintenance