Shop All Faucet Repair and Maintenance
Zurn
Spout Base, Brass, Fits Zurn Faucets
Mfr # P6920-XL-1
Zoro # G6219297
product price: $528.35
/ea
Free Shipping & Returns
$528.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Zurn
- Material Brass, Plastic,, Copper
- Material of Construction Brass, Copper, Plastic
- Includes Spout Body Assembly and Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6920-XL-1
- Zoro # G6219297
- UPC # 670240418745
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Zurn |
Material | Brass, Plastic,, Copper |
Material of Construction | Brass, Copper, Plastic |
Includes | Spout Body Assembly and Sensor |
For Use With | Sensor Faucets |
Item | Sensor Kits |
For Use With Mfr. Model Number | Z6920-XL |
Description
Sensor Kits, Fits Brand Zurn, For Use with Series Z6920-XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- KOHLER Alteo Wall-Mount Diverter Bath Spout (45131-CP)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- ZURN Repair Kit, 3/4" Br4Xlrepairkit34"Br4Xl (RK34-BR4XL)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZURN Repair Kit, Rubber (HYD-RK-Z1348)
- ZURN Z1231EZ Lavatory Carrier (Z1231EZ-15-UN-42-WL)
- ZURN (P) Repair Kit, Service Stops (RK7000-50A)
- ZURN Quarter-Turn Supply Stop, Angle, Compress (QQTV40GX)
- CHICAGO FAUCET Spout Outlet, Brass (E15JKABCP)
- Zurn Faucet Repair and Maintenance