Shop All Faucet Repair and Maintenance
Zurn
Spout, 8", Brass
Mfr # G67891
Zoro # G5358987
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Zurn
- Finish Chrome
- Material of Construction Brass
- For Use With Zurn Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # G67891
- Zoro # G5358987
- UPC # 670240365377
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 8 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Zurn Faucets |
Item | Spout |
For Use With Mfr. Model Number | 060X, L8JKCP |
Description
Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 060X, L8JKCP, Faucet Spout Shape Mid Arc, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve, Economy (6417013)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4" (22248)
- VIEGA Flange Bolt Set (19748)
- INTERDESIGN Suction Drain Protector (22510)
- ZURN Bent Spout, 8", Brass (G67963)
- ZURN Electronic Control Box w/ Solenoid, 8 in, Plastic/Metal, For Use With Most Z6900 Series (P6900-B-L)
- ZURN Repair Kit - 975 Complete (RK114-975)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-KEYS)
- ZURN 3/4" Quick Test Fitting (34-29QT)
- ZURN Coupling, Plastic, 3" x 12" Size (P1201-TC-12-CPLG)
- MADE TO MATCH KH3001SP Pull-Out Kitchen Faucet Sprayer for KS3891BL & KB3891BL (KH3001SP)
- Zurn Faucet Repair and Maintenance