Shop All Plumbing Parts
Zurn
Solenoid
Mfr # PTR6200-M
Zoro # G1899740
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- For Use With Mfr. Model Number ZTR6200EV-LL, ZTR6200-WS1-LL, ZTR6203-EWS1-LL, ZTR6203-WS1-LL
- Includes Piston Cover Screws
- Accessory Type Solenoid Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PTR6200-M
- Zoro # G1899740
- UPC # 670240796539
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
For Use With Mfr. Model Number | ZTR6200EV-LL, ZTR6200-WS1-LL, ZTR6203-EWS1-LL, ZTR6203-WS1-LL |
Item | Solenoid |
Includes | Piston Cover Screws |
Accessory Type | Solenoid Assembly |
Description
Solenoid Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- MERRILL Low Lead Brass Barbed Elbow Hydrant (RBHENL100)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- ZURN Wedge Kit (RK1-375W)
- ZURN 3/4" X 9" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-A-RB)
- ZURN Low Grease Trap, Flow Control 20 gpm (GT2701-20-3NH)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- ZURN Z1396 2 Foot Bury Yard Hydrant P.N. 028490029 (Z1396XL-3/4X2)
- ZURN Control Kit (P6000-C30)
- SLOAN Disc, Molded (A15A)
- Zurn Plumbing Parts & Accessories