Shop All Hand Soap & Lotion Dispensers
Zurn
Soap Disp, SLVR, 650 mL, 4 1/2 inD
Mfr # Z6900-FSD-WM
Zoro # G901109366
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 650 mL
- Hygiene Form Foam
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6900-FSD-WM
- Zoro # G901109366
- UPC # 889934194456
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 650 mL |
Height | 8 11/16 in |
Width | 3 29/32 in |
Overall Height | 8 3/4 in |
Overall Width | 3 7/8 in |
Overall Depth | 4 1/2 in |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series 6900, Finish Brushed Chrome, Compatible with Manufacturer Model Number Z6900-FSD-WM, Refill Size 650 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 1/2 in, Overall Height 8 3/4 in, Overall Width 3 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Laundry Bag, White, Mesh (LBG-01142)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9DE)
- TENNANT HEPA Motor Intake Filter (9007812)
- ZURN Soap Disp, SLVR, 22 oz, 4 1/2 inD (Z6900-SD-WM)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- ZEP Removable Key, Gray, 11"H (RST0022)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- Zurn Hand Soap & Lotion Dispensers