Shop All Hand Soap & Lotion Dispensers
Zurn
Soap Disp, SLVR, 22 oz, 4 1/2 inD
Mfr # Z6900-SD-WM
Zoro # G901109380
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 22 oz
- Hygiene Form Liquid
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6900-SD-WM
- Zoro # G901109380
- UPC # 889934194623
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 22 oz |
Height | 8 11/16 in |
Width | 3 29/32 in |
Overall Width | 3 7/8 in |
Overall Depth | 4 1/2 in |
Overall Height | 8 3/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series 6900, Finish Brushed Chrome, Compatible with Manufacturer Model Number Z6900-SD-WM, Refill Size 22 oz, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 1/2 in, Overall Height 8 3/4 in, Overall Width 3 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- PURELL Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray (2720-12)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- ZURN Zurn Wall Mount Liquid Soap Dispenser (Z6900-SD-WM)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- BOBRICK Dispenser, Soap , Tamperproof (B2112)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- BRADLEY Soap Dispenser (6324-680000)
- Zurn Hand Soap & Lotion Dispensers