Shop All Sink Repair Parts
Zurn
Sink Liner, Floor
Mfr # Z1910-RL3
Zoro # G5400552
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-3/8 in L x 8-3/8 in W x 5-15/16 in D
- Supply/Drain Location Floor
- Includes Loose Light-Duty Slotted Grate
- Connection Type Gasket
- Pipe Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1910-RL3
- Zoro # G5400552
- UPC # 670240820043
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Size | 8-3/8 in L x 8-3/8 in W x 5-15/16 in D |
Pipe Outside Diameter | 3 in |
Overall Length | 8 3/8 in |
Overall Depth | 11 in |
Overall Width | 8 3/8 in |
Details
Item | Floor Sink Liner |
Supply/Drain Location | Floor |
Includes | Loose Light-Duty Slotted Grate |
Connection Type | Gasket |
Includes Grate | Yes |
Grate Material | Stainless Steel |
Grate Color | Silver |
Ligature Resistant | No |
Color | Silver |
Product Type | Floor Sink Liner |
Includes Strainer | Yes |
Shape | Square |
ADA Compliant | No |
Description
Floor Sink Liner, Shape Square, Pipe Outside Diameter 3 in, Includes Strainer Yes, ADA Compliant No, Includes Grate Yes, Overall Depth 11 in, Color Silver, Product Type Floor Sink Liner, Includes Loose Light-Duty Slotted Grate, Connection Type Gasket, Ligature Resistant No, Overall Width 8 3/8 in, Overall Length 8 3/8 in, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter Not Applicable, Grate Surface Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-14857)
- NVENT CADDY One Piece Pipe Clip, 3/4 In, 250 lb Max (CD1B37CP)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- LEGEND VALVE 3/8" FL X 1/2" FIP T-3000A (102-122)
- ZURN Sink Liner, Floor (Z1900-RL2)
- ZURN Sink Liner, Floor (Z1901-RL3)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- ZURN Sink Liner, Floor (Z1900-RL3)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2030)
- Zurn Sink Repair Parts