Shop All Showerheads and Tub Faucets
Zurn
Shower Valve with -SS -LH -HW
Mfr # Z7100-SS-HW-LH
Zoro # G4302822
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Finish Chrome
- Standards ASSE Standard No. 1016, ASME A112.18.1 / CSA B125.1, ANSI A117.1M
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7100-SS-HW-LH
- Zoro # G4302822
- UPC # 670240407879
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Shower Unit |
ADA Compliant | Yes |
Finish | Chrome |
Standards | ASSE Standard No. 1016, ASME A112.18.1 / CSA B125.1, ANSI A117.1M |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- DELTA Valdosta Wand Assembly-Shieldspray (RP93637SP)
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Shower Set Screw, Zinc (7000-11G)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Shower Slide Bar, Chrome (7080-91)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- Zurn Showerheads and Tub Faucets