Shop All Showerhead and Tub Accessories
Zurn
Shower Trim Pack Kit 6-3/8"
Mfr # TMPK7300-MT
Zoro # G4053598
product price: $54.07
/ea
$54.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Metal
- Length (In.) 24
- For Use With Temp Gard III Shower Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # TMPK7300-MT
- Zoro # G4053598
- UPC # 670240646940
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 24 |
Length | 24 in |
Face Dia. | 6 3/8 in |
Face Dia. (In.) | 6-3/8 |
Handle Length | 8 in |
Trim Plate Width | 8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Tub and Shower Trim Kit, ADA Compliance No, Connection Size 1/2 in, Faucet Handle Type Lever, For Use With Temp Gard III Shower Valves, Handle Length 8 in, Handle Material Brass, Ligature Resistant No, Number of Handles 1, Zurn, Trim Finish Chrome, Trim Plate Material Zinc, Trim Plate Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting (T6-SS)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 18 Inch Long with 3/4 Inch MIP (4400693)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 200m, PK10 (G2PE200-Q)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- ZURN Shower Valve Seat Replacement Kit (RK7000-18TOOLS)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- DELTA Pin Mount, Swivel Connector f/HndShwr (U5002-PK)
- Zurn Showerhead and Tub Accessories