Shop All Showerheads and Tub Faucets
Zurn
Shower System, 6-3/4" Depth, 6" W, 32" H
Mfr # Z7500-I2-1.25
Zoro # G5480207
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Stem Handle, Side Mount Soap Dish and All Vandal Proof Securing Screws
- Features 18 Gauge Stainless Steel #4 Brushed Finish Shroud, Chrome Plated Brass Shower Head
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7500-I2-1.25
- Zoro # G5480207
- UPC # 670240604971
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 32" |
Width | 6" |
Depth | 6-3/4" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 32 in |
Connection Size | 1/2 in |
Overall Width | 6 in |
Fixed Showerhead Width | 2 1/8 in |
Overall Depth | 6 5/8 in |
Description
Individual Wall Shower Panel, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, High Gloss, Fixed Showerhead Flow Rate 1.2 gpm, Fixed Showerhead Width 2 1/8 in, Handheld Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Overall Depth 6 5/8 in, Overall Height 32 in, Overall Width 6 in, Zurn, Z7500 Aqua-Panel Shower Unit Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP1996-BS24 - 24" Stainless Steel Bumper (JP1996-BS24)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- T&S BRASS Big-Flo Faucet Repair Kit (B-0290-K)
- JONES STEPHENS Double Slip, Coupling, 1-1/4" (T74001)
- ZURN Zurn Temp-Gard Hand/Wall Shower Unit 1.6GPM (Z7000-HW-H9)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- Zurn Showerheads and Tub Faucets