Shop All Showerheads and Tub Faucets
Zurn
Shower System, 4-1/2 in. D, 10-3/8 in. W
Mfr # Z7500-CR
Zoro # G4053701
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soap Dish, VP Screws
- Features 18 Gauge Stainless Steel #4 Brushed Finish Shroud, Chrome Plated Brass Shower Head
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7500-CR
- Zoro # G4053701
- UPC # 670240570146
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 32" |
Width | 10-3/8" |
Depth | 4-1/2" |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Overall Height | 32 in |
Overall Width | 8 in |
Handheld Showerhead Width | 1 3/4 in |
Fixed Showerhead Width | 1 3/4 in |
Overall Depth | 5 1/4 in |
Description
Individual Corner Wall Shower Panel, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Cone, Faucet Handle Type Lever, High Gloss, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 1 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 1 3/4 in, Number of Handles 1, Overall Depth 5 1/4 in, Overall Height 32 in, Overall Width 8 in, Zurn, Z7500 Aqua-Panel Corner Shower Unit Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 10H-15C Cold Faucet Stem For Pfister (9D0018597E)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-3-2)
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- ZURN Shower Set Screw, Zinc (7000-11G)
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- ZURN Shower Slide Bar, Chrome (7080-91)
- PLUMB PAK Shower Arm Divrter Adptr (PP825-7)
- Zurn Showerheads and Tub Faucets