Shop All Showerhead and Tub Accessories
Zurn
Shower Seat Replacement Kit, Chrome
Mfr # RK7000-180
Zoro # G4053616
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Brass
- For Use With Bathtub and Shower Faucet Valves
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK7000-180
- Zoro # G4053616
- UPC # 670240568105
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 2 in |
Face Dia. | 2 in |
Size | 2 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Replacement Seat, CEC Compliant, Connection Size 1/2 in, NPT, For Use With Bathtub and Shower Faucet Valves, For Use with Series Z7101, Z7120, Z7200, Z7201, Z7220, Z7221, Material of Construction Brass, Zurn, Shower Connection Type 1/2 in Male NPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- SANDPIPER Seats (722.098.550)
- ASCO Rebuild Kit For 8353 (276887)
- ZURN Tub Shower Repl Cart, Plastic and Rubber (RK7300-CART-3P)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN Shower Valve Repair Kit (RK7000-100)
- DELTA Other Angled Supply Stop Valve (DT022203-CZ)
- Zurn Showerhead and Tub Accessories