Shop All Shower Heads
Zurn
SHOWER HEAD, VP, FIXED SPRAY, BRASS, PC, 2.2 GPM MAX (7000-9
Mfr # Z7000-S7-VP
Zoro # G4289093
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.2 gpm
- ADA Compliant Yes
- Finish Chrome
- Depth 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-S7-VP
- Zoro # G4289093
- UPC # 670240607187
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Depth | 2-13/16" |
Face Dia. | 1-1/4" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 2.2 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI A112.18.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 25 ft. Long (ZUSA-HT-4798)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-2BZ)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- Zurn Bathtub Faucets & Accessories