Shop All Showerheads and Tub Faucets
Zurn
SHOWER HEAD, INSTITUTIONAL, BRASS, SMALL W/VOLUME & SPRAY CO
Mfr # Z7000-I6
Zoro # G4288375
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
- Shower Head Type Institutional
- Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-I6
- Zoro # G4288375
- UPC # 670240569140
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-3/4" |
Width | 2-7/8" |
Depth | 3-7/8" |
Details
Item | Shower Head |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Institutional |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load (5100100EG)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size (BULK-PF-275)
- SPEARS Gate Valve, 3/4 In., FNPT, PVC (2011-007)
- ZURN Shower Slide Bar, Chrome (7080-91)
- ZURN Shower Set Screw, Zinc (7000-11G)
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- VALTERRA PF276066 Handshower Brushed Brushed Nickel 1-Function (PF276066)
- Zurn Showerheads and Tub Faucets