Shop All Shower Heads
Zurn
Shower Head, Chrome, Wall
Mfr # Z7000-I9
Zoro # G4296547
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-I9
- Zoro # G4296547
- UPC # 670240395879
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Height | 2-3/4" |
Width | 2-7/8" |
Depth | 4-1/2" |
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 1.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Institutional |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- WATERSAVER Foot Pedal Cartridge (BSC011)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- Zurn Shower Heads