Shop All Shower Heads
Zurn
Shower Head, Chrome, Wall
Mfr # Z7000-I7
Zoro # G4303346
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.2 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-I7
- Zoro # G4303346
- UPC # 670240569157
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Height | 2-3/4" |
Width | 2-7/8" |
Depth | 3-7/16" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 2.2 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Institutional |
Connection | 1/2" NPT |
Standards | ANSI A112.18.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- ZURN 1/2" Pipe Copper Crimp Clamp Ring (QCR3XPC)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/2 in x 1 in Pipe Size (1407211)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- Zurn Shower Heads