Shop All Shower Heads
Zurn
Shower Head, Chrome, Wall
Mfr # Z7000-I5
Zoro # G4288183
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-I5
- Zoro # G4288183
- UPC # 670240569133
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Height | 2-3/4" |
Width | 2-7/8" |
Depth | 4-1/2" |
Face Dia. | 2" |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Institutional |
Connection | 1/2" NPT |
Standards | ASMEA 112.18.1, CSAB125.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC Compression Coupling (PVCCOMP112)
- ZORO SELECT Half Coupling, 6 150,316, Thrd Heavy (4381035720)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- Zurn Bathtub Faucets & Accessories