Shop All Shower Heads
Zurn
Shower Head, 2-1/4" H, 1.75 gpm Flow Rate
Mfr # Z7000-S5-1.75
Zoro # G5353859
$71.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2-1/4"
- Height 2-1/4"
- ADA Compliant Yes
- Shower Head Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-S5-1.75
- Zoro # G5353859
- UPC # 670240242654
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-1/4" |
Height | 2-1/4" |
Face Dia. | 2-1/4" |
Depth | 3-3/4" |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 5/8 in |
Fixed Showerhead Width | 2 1/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard Z7000-S5, 1/2 in FNPT, Showerhead Function Dual, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- THRIFCO PLUMBING 22 Gauge 2 Inch x 5 Inch x 7 Inch Chrome Plated Brass Closet Flange (7711036)
- ACORN CONTROLS Separator Cup (2563-002-199)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- SPEAKMAN Neo VS-5000-BN-E175 Exhilaration Hand Held Shower Head (VS-5000-BN-E175)
- Zurn Shower Heads