Shop All Shower Drains
Zurn
Shower Drain, Linear, Stnlss Steel, 60in L
Mfr # ZS880-60
Zoro # G6441321
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Drain Material Stainless Steel
- Grid Material 304 Stainless Steel
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZS880-60
- Zoro # G6441321
- UPC # 670240783829
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 60 in |
Length (In.) | 60 |
Pipe Dia. (In.) | 2 |
Pipe Outside Diameter | 2 in |
Body Height | 2 3/4 in |
Body Diameter | 2 in |
Overall Width | 5 1/4 in |
Overall Height | 3 5/8 in |
Overall Length | 60 in |
Description
Shower Drain, Gasket Material Not Applicable, Flange Diameter Not Applicable, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Adjustable Leveling Frame with Built in Tiles Edge, Connection Type No Hub, Ligature Resistant No, Body Height 2 3/4 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver, Overall Width 5 1/4 in, Overall Length 60 in, Overall Diameter Not Applicable, Body Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 106 Wwt Flush Valve (3910172)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- ZURN Shower Stall Drain, PVC, 2" (FD2275-PV2)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- Zurn Shower Drains