Shop All Shower Drains
Zurn
Shower Drain, Linear, Stnlss Steel, 48in L
Mfr # ZS880-48
Zoro # G7258246
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Drain Material Stainless Steel
- Grid Material 304 Stainless Steel
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-48
- Zoro # G7258246
- UPC # 670240783812
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 48 in |
Pipe Dia. (In.) | 2 |
Length (In.) | 48 |
Overall Width | 5 1/4 in |
Pipe Outside Diameter | 2 in |
Overall Length | 48 in |
Body Height | 2 3/4 in |
Body Diameter | 2 in |
Overall Height | 3 5/8 in |
Description
Shower Drain, Gasket Material Not Applicable, Flange Diameter Not Applicable, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Adjustable Leveling Frame with Built in Tiles Edge, Connection Type No Hub, Ligature Resistant No, Body Height 2 3/4 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver, Overall Width 5 1/4 in, Overall Length 48 in, Overall Diameter Not Applicable, Body Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- TOTO Flexible Hose For Fill Valve In Wall Tan (THU479-A)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- THRIFCO PLUMBING Large Jaw Adjustable Telescoping Basin Wrench 10 Inch -17 Inch (4402341)
- ZURN Floor Drain, Nickel Bronze, Round (EZ1-PV4)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- ZURN Zurn 5" x 5" Square Floor Drain W/Screws, Brass (PB400-5S-GRID-W/SCR)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- Zurn Shower Drains