Shop All Shower Drains
Zurn
Shower Drain, Linear, Stnlss Steel, 32in L
Mfr # ZS880-32
Zoro # G6970162
product price: $943.20
/ea
Free Shipping & Returns
$943.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Drain Material Stainless Steel
- Grid Material 304 Stainless Steel
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-32
- Zoro # G6970162
- UPC # 670240783799
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 32 in |
Length (In.) | 32 |
Pipe Dia. (In.) | 2 |
Overall Length | 32 in |
Overall Width | 5 1/4 in |
Body Diameter | 2 in |
Overall Height | 3 5/8 in |
Body Height | 2 3/4 in |
Pipe Outside Diameter | 2 in |
Description
Shower Drain, Gasket Material Not Applicable, Flange Diameter Not Applicable, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Adjustable Leveling Frame with Built in Tiles Edge, Connection Type No Hub, Ligature Resistant No, Body Height 2 3/4 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver, Overall Width 5 1/4 in, Overall Length 32 in, Overall Diameter Not Applicable, Body Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- MOEN Stop Tube, Tub And Shower (96987)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-1200-2-12000SKC-3p-2841)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- ZURN Shower Stall Drain, PVC, 2" (FD2275-PV2)
- ZURN Zurn 5" Dia. Round Floor Drain W/Screws, Brass (PB400-5B-STR-W/SCR)
- ZURN Shower Drain, PVC, Solvent Weld, 2" (FD2270-PV2)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- Zurn Shower Drains